3" LB PVC Conduit Fitting

Item #: 183223

Cat #: E986L

UPC: 034481065494

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.
Also known as: 034481065494, E986L

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)