Cable Mgr Horiz 19"

Item #: 183222

Cat #: 41188-SM2

UPC: 078477227190

Sign In or Register to view pricing and more.
Documents & Guides
Rear Cable Manager For Active Equipment (19.50" Wide, 3.60" High, 10.00 Depth)

Overview

Rear Cable Manager For Active Equipment (19.50" Wide, 3.60" High, 10.00 Depth)
Rear Cable Manager For Active Equipment (19.50-inch Wide, 3.60-inch High, 10.00" Depth)
Also known as: 078477227190, 41188-SM2

Specifications

Color: Black
Width: 19.500 in
Material: Steel
Color: Black
Material: Steel
Width: 19.500 in

Customer Reviews

No reviews for this product
(0)