Dual-Tip Non-Contact Voltage Detector

Item #: 1832136

Cat #: TR13

UPC: 783310047209

Sign In or Register to view pricing and more.
Documents & Guides
Dual-Tip Non-Contact Voltage Detector, Detection From 50V to 1000V AC, Audible & Visual Alert When Voltage Is Present, Bright Flashlight For Use In Dark Work Areas

Overview

Dual-Tip Non-Contact Voltage Detector, Detection From 50V to 1000V AC, Audible & Visual Alert When Voltage Is Present, Bright Flashlight For Use In Dark Work Areas
Non‑contact voltage detection from 50V to 1000V AC. Patented dual-tip design to detect voltage in tamper‑resistant and conventional. 15A and 20A 120V outlets. Patented automatic self‑test verifies circuit integrity. Audible and visual alert when voltage is present. Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables.
Also known as: 783310047209, TR13

Specifications

Color: Black/Green
Color: Black/Green

Customer Reviews

No reviews for this product
(0)