HOF P2BP1188 100MM PLINTH 180

Item #: 1831577

Cat #: P2BP1188

UPC: 783510310851

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2BP1188 100MM PLINTH 180

Overview

HOF P2BP1188 100MM PLINTH 180
Also known as: 783510310851, P2BP1188

Specifications

Material: Steel
Height: 3.940 in
Width: 70.830 in
Depth: 30.070 in
Material: Steel
Width: 70.830 in
Height: 3.940 in
Depth: 30.070 in

Customer Reviews

No reviews for this product
(0)