Inline Splice Kit, 22 - 18 AWG, Diameter 0.500 - 1.00", Rated 1000V

Item #: 183153

Cat #: 72-N3

UPC: 054007106272

Sign In or Register to view pricing and more.
Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.

Overview

Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.
3M™ Scotchcast™ 72 N Series Inline Splice Kit is a 1 kV rated, rigid body splice designed to join signal and control cables. It fits shielded or unshielded constructions of plastic or rubber jacketed cables. It is perfect for inline splicing of shielded or unshielded cables, underground systems, joining of cable reel ends, direct burial applications, repair of cable failures and dig ins.
Also known as: 054007106272, 72-N3

Specifications

Volts AC: 1000
Allowable Gauge Range: 22 - 18
Volts AC: 1000
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)