LED Vanity Light, 3', 28 Watt, 2100 Lumen, Selectable CCT, 120V

Item #: 1831521

Cat #: VNTLGT3FT2100S9SC3

UPC: 046135655746

Documents & Guides
LED Vanity Light, 3 Foot, 28 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1per SKU, 4 per Case *Sylvania product Code 65574* *Sylvania Part # 65574*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vanity Light, 3 Foot, 28 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1per SKU, 4 per Case *Sylvania product Code 65574* *Sylvania Part # 65574*
The Hi-PerformanceLED Vanity luminaires are environmentally preferable LED alternatives to traditional incandescent luminaires, offering up to 81% in energy savings.
Also known as: 046135655746, VNTLGT3FT2100S9SC3

Specifications

Volts AC: 120
Length: 3 ft, 36 in
Wattage: 28
Mounting: Surface
Lumens: 2100
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Wattage: 28
Lumens: 2100
Light Technology: LED
Color Temperature: Selectable
Length: 3 ft, 36 in
Mounting: Surface
Type: Dimmable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)