Fluorescent High Bay Fixture, 4', 4-Lamp, T8, 120/277V, 32W

Item #: 183131

Cat #: IBZ432

UPC: 745976255497

Sign In or Register to view pricing and more.
Documents & Guides
4' High Bay Fixture, (4) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.

Overview

4' High Bay Fixture, (4) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.
Also known as: 745976255497, IBZ432

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Length: 4 ft, 48 in
Type: T8 High Bay
Volts AC: 120, 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)