Decora Wallplate, 5-Gang, Thermoset, Lt. Almond

Item #: 18310

Cat #: 80423-T

UPC: 078477276648

Documents & Guides
5-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
5-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477276648, 80423-T

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Type: GFCI, Standard, Decorator
Material: Plastic
Gangs: 5
Color: Light Almond
Size: Standard
Material: Plastic
Mounting: Device
Type: GFCI, Standard, Decorator
Gangs: 5

Customer Reviews

No reviews for this product
(0)