Auxiliary Contact Block, TeSys K Contactor, 2NO/2NC, Top Mount, Screw Clamp Terminals

Item #: 183084

Cat #: LA1KN22

UPC: 785901883289

Sign In or Register to view pricing and more.
Auxiliary Contact Block, TeSys K Contactor, 2 Normally Open / 2 Normally Closed, Top Mount, Screw Clamp Terminals

Overview

Auxiliary Contact Block, TeSys K Contactor, 2 Normally Open / 2 Normally Closed, Top Mount, Screw Clamp Terminals
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 2NO+2NC contacts rated up to 10A 690V AC, connection by screw clamp terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC), Green Premium compliant (RoHS/REACh).
Also known as: 785901883289, LA1KN22

Specifications

Mounting: Device
Poles: 4
Type: NO/NC, Auxilary Contact
Mounting: Device
Type: NO/NC, Auxilary Contact
Poles: 4

Customer Reviews

No reviews for this product
(0)