
Drop Hanger, 2-1/2" x 2-1/2", Gray, Steel
Item #: 183075
Cat #: F22HD
UPC: 783510141707
Documents & Guides
Drop Hanger, 2-1/2 x 2-1/2 Inch, Gray, Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Drop Hanger, 2-1/2 x 2-1/2 Inch, Gray, Steel
Hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations. Hangers are finished with paint over plated surfaces.
Also known as: 783510141707, F22HD
Specifications
IP/NEMA Rating: | IP54 |
Color: | Gray |
Material: | Steel |
Height: | 2.500 in |
Width: | 2.500 in |
IP/NEMA Rating: | IP54 |
Material: | Steel |
Width: | 2.500 in |
Color: | Gray |
Height: | 2.500 in |
Customer Reviews
No reviews for this product
(0)