Cut-Off Fitting, Lay-In, 12x6

Item #: 18307

Cat #: F126LXL

UPC: 783510188009

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cut-Off Fitting, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 12" x 6", Material/Finish: Steel/Gray

Overview

Wireway, Cut-Off Fitting, Bulletin F10 (Lay-In Type 12 Wireway), Size/Dims: 12" x 6", Material/Finish: Steel/Gray
For lengths of 9.00 in. (229 mm) to 15.00 in. (381 mm) only. Body comes in two pieces. Shorten body and cover to the desired length and weld together.
Also known as: 783510188009, F126LXL

Specifications

Width: 12 in
IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54
Height: 6 in

Customer Reviews

No reviews for this product
(0)