NSI 750-16 Cable Tie FL Orange 7.5"

Item #: 1830481

Cat #: 750-16

UPC: 662381091314

Sign In or Register to view pricing and more.
Documents & Guides
NSI 750-16 7.5" FLUORSCENT OR

Overview

NSI 750-16 7.5" FLUORSCENT OR
Also known as: 662381091314, 750-16

Specifications

Color: Orange
Material: Nylon
Length: 7.500 in
Color: Orange
Length: 7.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)