4 Outlet Power Strip, 15ft Cord

Item #: 1830368

Cat #: 53C4M-1N5

UPC: 078477295922

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Non-Surge, 4 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 15' Power Cord with Standard Hospital Grade NEMA 5-15P Plug

Overview

15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Non-Surge, 4 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 15' Power Cord with Standard Hospital Grade NEMA 5-15P Plug
Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities.
Also known as: 078477295922, 53C4M-1N5

Specifications

Type: Medical Grade, Outlet Strip, 4 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 15 ft
Type: Medical Grade, Outlet Strip, 4 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)