This product has been discontinued.
Chandelier, 9 Light, 100W, Russet Bronze
Item #: 183018
Cat #: 31362-829
UPC: 785652362828
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9 Light, 100 Watt, Russet Bronze Width: 32 in, Medium Screw
Overview
Chandelier, 9 Light, 100 Watt, Russet Bronze Width: 32 in, Medium Screw
Also known as: 785652362828, 31362-829
Specifications
Base: | Medium Screw (E26) |
Color: | Russet Bronze |
Wattage: | 100 |
Diameter: | 32 in |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Chandelier |
Color: | Russet Bronze |
Diameter: | 32 in |
Customer Reviews
No reviews for this product
(0)