Shower Trim, 6", White

Item #: 183016

Cat #: R6VT-35-WT

UPC: 790576070469

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shower Trim, 6 inch, White

Overview

Shower Trim, 6 inch, White
Also known as: 790576070469, R6VT-35-WT

Specifications

Color: White
Type: Trim, Shower
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Shower

Customer Reviews

No reviews for this product
(0)