This product has been discontinued.

Cellular Floor Deck Hanger, 0.281", Steel
Item #: 183013
Cat #: DH2
UPC: 782856301004
Documents & Guides
Cellular Floor Deck Hanger, Hole Size: 0.281", Steel, 100 Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cellular Floor Deck Hanger, Hole Size: 0.281", Steel, 100 Pack
Also known as: 782856301004, DH2
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)