Decora 3-Way Switch, 20A, 120/277V, White

Item #: 183004

Cat #: DS320W

UPC: 783585108407

Sign In or Register to view pricing and more.
Documents & Guides
Decora 3-Way Switch, 20A, 120/277V, White, Back & Side Wire

Overview

Decora 3-Way Switch, 20A, 120/277V, White, Back & Side Wire
Also known as: 783585108407, DS320W

Specifications

Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Poles: 2
Amps: 20
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)