7" LED DISK Light W/ OCC

Item #: 1830026

Cat #: 62/1312

UPC: 045923682308

Sign In or Register to view pricing and more.
Documents & Guides
7"- LED Disk Light Flush with Occupancy Sensor - White Finish - 4000K

Overview

7"- LED Disk Light Flush with Occupancy Sensor - White Finish - 4000K
The NUVO 62-1312 16.5-watt, 7 inch, LED downlight surface mount disk light features an occupancy sensor and offers cool white light. This contemporary disk light is made of durable Die Cast Aluminum with an acrylic lens. Closet rated with a white Finish, this surface mount disk light is a sleek lighting solution for a multitude of applications.
Also known as: 045923682308, 62/1312

Specifications

Material: Die Cast Aluminum
Wattage: 16.500
Lumens: 1050
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Lumens: 1050
Volts AC: 120
Standards: California Proposition 65, California Title 24
Dimmable: No
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)