Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC

Item #: 1830020

Cat #: CLNSURGE

UPC: 786689353698

Documents & Guides
Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC, LED Indicator For Operational Status
Sign In or Register to view pricing and more.

Overview

Surge Breaker, Type CL, 2-Pole, 1-Phase, 120/240 VAC, LED Indicator For Operational Status
Electrical voltage surges originate both inside and outside the home. More advanced appliances and lighting sources create voltage surges. In time, these surges can damage electronics or reduce the operating life of expensive appliances. The CLNSURGE Surge modules are easily installed in many manufacturers’ loadcenters to mitigate unwanted voltage surges and protect electronics from damage. Eaton’s Surge modules provide surge current protection per phase up to 18,000 A and begin clamping voltages at 150 Vac L-N. A single LED indicates the surge module is protecting both phases of circuit distribution
Also known as: 786689353698, CLNSURGE

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Mounting: Panel
Volts AC: 120, 240
Poles: 2
Phase: 1

Customer Reviews

No reviews for this product
(0)