LIT IBZ 454L WD

Item #: 182998

Cat #: IBZ454LWD

UPC: 745977279485

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBZ 454L WD

Overview

LIT IBZ 454L WD
Also known as: 745977279485, IBZ454LWD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Wattage: 54
Color: White
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)