Weatherproof Round Box Extension, (4) 3/4" Outlets, 1-1/2" Deep, Aluminum, Gray

Item #: 182987

Cat #: 30335

UPC: 095327303354

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, Gasket, (4) Close-Up Plugs, (2) Stainless Steel Mounting Screws, and #10 Ground Screw

Overview

Weatherproof Box Extension, 1 Gang, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, Aluminum Die Cast, Gray, Gasket, (4) Close-Up Plugs, (2) Stainless Steel Mounting Screws, and #10 Ground Screw
Also known as: 095327303354, 30335

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Diameter: 4 in
Depth: 1 1/2 in
Material: Aluminum
Cubic Inches: 15.300 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Diameter: 4 in
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 15.300 in³
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)