4' 32W T8 LED Lamp, 35K

Item #: 1829742

Cat #: C-T848-A-32W-35K-B1

UPC: 849665031697

Sign In or Register to view pricing and more.
Documents & Guides
T8 4FT LED Double End Bypass Bi-Pin 3500K

Overview

T8 4FT LED Double End Bypass Bi-Pin 3500K
LED Replacement T8s for linear fixtures that do not require a ballast. Easy to install, these DLC Standard rated, long-lasting T8s save you money with quality construction and exceptional energy efficiency.
Also known as: 849665031697, C-T848-A-32W-35K-B1

Specifications

Lumens: 1800
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 1800
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 32
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)