LED 8" Canopy Luminaire, 40 Watt, 5000 Lumen, Selectable CCT, 120-277V, Bronze

Item #: 1829504

Cat #: CANOPYS4A/040UNVD8SC2/G5/BZ/D

UPC: 046135622281

Sign In or Register to view pricing and more.
Documents & Guides
LED 8 Inch Canopy Luminaire, 40 Watt, 5000 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, Garage Optics, Bronze Finish, 1 per SKU, 2 per Case *Sylvania Product Code 62228* *Sylvania Part # 62228*

Overview

LED 8 Inch Canopy Luminaire, 40 Watt, 5000 Lumen, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Motion/Daylight Sensor, Garage Optics, Bronze Finish, 1 per SKU, 2 per Case *Sylvania Product Code 62228* *Sylvania Part # 62228*
The Canopy luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 79% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Canopy series is offered in three wattages/lumen packages for illuminating parking garages, covered exterior corridors or walkways and stairwells.
Also known as: 046135622281, CANOPYS4A/040UNVD8SC2/G5/BZ/D

Specifications

Color Temperature: 3000 (Warm White), 5000 (Bright White), Selectable
Lumens: 5000
Wattage: 40
Width: 8 in
Length: 8 in
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 5000 (Bright White), Selectable
Wattage: 40
Length: 8 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 5000
Width: 8 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)