This product may not be available in all locations.
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS
Item #: 1829479
Cat #: PRL2X3225L42CS
UPC: 786689363314
Sign In or Register to view pricing and more.
Documents & Guides
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS
Overview
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS
Also known as: 786689363314, PRL2X3225L42CS
Specifications
Volts AC: | 480, 277 |
Circuits: | 42 |
Amps: | 225 |
Family / Style: | PRL2X |
Volts AC: | 480, 277 |
Amps: | 225 |
Circuits: | 42 |
Family / Style: | PRL2X |
Customer Reviews
No reviews for this product
(0)