Contactor, IEC, 225A, 600VAC, 48-130VAC Control, 3P, 125HP, Open, 2NO/NC Auxiliary

Item #: 1829438

Cat #: AF146B-30-22RT-12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 225 Amp, 600 Volt AC, 48 - 130 Volt AC Control, 3-Pole, 125 Horse Power, Open, 2 Normally Open / Normally Closed Auxiliary Contacts

Overview

Contactor, IEC, 225 Amp, 600 Volt AC, 48 - 130 Volt AC Control, 3-Pole, 125 Horse Power, Open, 2 Normally Open / Normally Closed Auxiliary Contacts
The AF146B-30-22RT-12 is a 3 pole - 1000 V IEC or 600 V UL contactor with pre-mounted auxiliary contacts and ring tongue ferrules, controlling motors up to 75 kW / 400 V AC (AC-3) or 100 hp / 480 V UL and switching power circuits up to 225 A (AC-1) or 200 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (48-130 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Also known as: AF146B-30-22RT-12

Specifications

Poles: 3
Amps: 225
Volts AC: 600
Type: IEC Contactor
Volts AC Control Range: 48 - 130
Poles: 3
Volts AC: 600
Volts AC Control Range: 48 - 130
Amps: 225
Type: IEC Contactor

Customer Reviews

No reviews for this product
(0)