LED Linear High Bay, 85 Watt, 11485 Lumen, 4000K, 120-277V

Item #: 1829432

Cat #: LNHIBA3A/085UNVD840/12W/WH

UPC: 046135621802

Documents & Guides
LED Linear High Bay 3A, 85 Watt, 11485 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 15" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62180* *Sylvania Part # 62180*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Linear High Bay 3A, 85 Watt, 11485 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 15" x 24.8", Wide Distribution, 1 per SKU, 1 per Case *Sylvania Product Code 62180* *Sylvania Part # 62180*
Also known as: 046135621802, LNHIBA3A/085UNVD840/12W/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 85
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 85
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)