120/208 Volt, Plug, Blue

Item #: 1829372

Cat #: 530P9WLEV

UPC: 078477920862

Sign In or Register to view pricing and more.
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Also known as: 078477920862, 530P9WLEV

Specifications

Color: Blue
Volts AC: 120, 208
Amps: 30
Type: Plug
Color: Blue
Amps: 30
Volts AC: 120, 208
Type: Plug

Customer Reviews

No reviews for this product
(0)