Univer All Load Dimmer, Gray

Item #: 1829360

Cat #: SUL06P-W

UPC: 032664759574

Sign In or Register to view pricing and more.
Documents & Guides
Eaton slide dimmer, 300W LED-600W Halogen, #14 -12 AWG, Residential/ Light Commercial, Flush, 277V, Brown, 66 Hz, Mark 10 Flourescent, Single-pole, Three-way, 1,2,3+, Single-phase, Back and side wire, Polycarbonate, 300W - 600W 319229

Overview

Eaton slide dimmer, 300W LED-600W Halogen, #14 -12 AWG, Residential/ Light Commercial, Flush, 277V, Brown, 66 Hz, Mark 10 Flourescent, Single-pole, Three-way, 1,2,3+, Single-phase, Back and side wire, Polycarbonate, 300W - 600W 319229
Using the latest in dimming technology, Eaton’s dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That’s because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664759574, SUL06P-W

Specifications

Wattage: 600, 300
Color: White
Wattage: 600, 300
Color: White

Customer Reviews

No reviews for this product
(0)