Double-Pole Toggle Switch, 20A, 120/277V, Black, Industrial Grade

Item #: 182929

Cat #: 1222-2E

UPC: 078477241950

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Black.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Black.
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Black
Also known as: 078477241950, 1222-2E

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Poles: 2
Volts AC: 120, 277
Color: Black
Amps: 20
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)