
LED High Bay, 158 Watt, 24000 Lumen, 5000K, 347-480V
Item #: 1829130
Cat #: PHG-24000LM-SEF-MGLR-HVOLT-50K-70CRI-PM-
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 158 Watt, 24000 Lumen, 5000K, 70 CRI, 347-480 Volt, Standard Efficiency, Medium Glass Refractor, No Reflector, Pendant 3/4 Inch Female, 6 Foot Galvanized Safety Chain, Gray Finish, Complete Model # PHG-24000LM-SEF-MGLR-HVOLT-50K-70CRI-PM-SCK72-DGXD
Overview
LED High Bay, 158 Watt, 24000 Lumen, 5000K, 70 CRI, 347-480 Volt, Standard Efficiency, Medium Glass Refractor, No Reflector, Pendant 3/4 Inch Female, 6 Foot Galvanized Safety Chain, Gray Finish, Complete Model # PHG-24000LM-SEF-MGLR-HVOLT-50K-70CRI-PM-SCK72-DGXD
The PHG LED luminaire is designed for light industrial applications where environments are less extreme, but comfortable, uniform lighting and dependable performance are still highly desired. Typical applications include manufacturing, warehouses, automotive, retail, food storage and gymnasiums.
Also known as: PHG-24000LM-SEF-MGLR-HVOLT-50K-70CRI-PM-
Specifications
Volts AC: | 480, 347 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Pendant |
Color: | Gray |
Diameter: | 20 in |
Lumens: | 24000 |
Wattage: | 158 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 480, 347 |
Mounting: | Pendant |
Diameter: | 20 in |
Wattage: | 158 |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Lumens: | 24000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)