Wireway, Lay-In, Type 12, Hinged-Cover, 8" x 8" x 24", Steel, Gray

Item #: 18291

Cat #: F88L24

UPC: 783510191801

Sign In or Register to view pricing and more.
Documents & Guides
Straight Section, Size/Dims: 8" x 8" x 24", Material/Finish: Steel/Gray

Overview

Straight Section, Size/Dims: 8" x 8" x 24", Material/Finish: Steel/Gray
Available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510191801, F88L24

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)