4' 25W T8 LED Lamp, 50K

Item #: 1829090

Cat #: KT-LED25T8-48G-850-DX2-CP

UPC: 843654123233

Sign In or Register to view pricing and more.
Documents & Guides
25W 3000 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0

Overview

25W 3000 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0
Also known as: 843654123233, KT-LED25T8-48G-850-DX2-CP

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 25
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 25
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)