8/1 Solid Copper, 600V, 250'

Item #: 182846

Cat #: ACBARE8SOL250RL

UPC: 077680100061

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable, 8 AWG, 1 Conductor, Solid Copper, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Ft. Coil

Overview

Armored Cable, 8 AWG, 1 Conductor, Solid Copper, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Ft. Coil
Armored ground cables are used in electrical installations in dangerous and complex locations. They are typically used for continuous electrical wiring to reduce the risk of power loss.
Also known as: 077680100061, ACBARE8SOL250RL

Specifications

Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Solid
Package Type: Reel
Length: 250 ft
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: Steel
Volts AC: 600
Gauge: 8
Package Type: Reel

Customer Reviews

No reviews for this product
(0)