Pro-PullGäó Conduit Measuring Tape, 160lb, 3000ft

Item #: 1828419

Cat #: 31-0160-30

UPC: 783250076444

Sign In or Register to view pricing and more.
Documents & Guides
Pro-PullGäó Conduit Measuring Tape, 160lb, 3000ft

Overview

Pro-PullGäó Conduit Measuring Tape, 160lb, 3000ft
Pro-Pull™ Conduit Measuring Tape makes measurement of conduit runs quick and easy. Made from a stranded polyester fiber, Pro-Pull™ Conduit Measuring Tape will not rot or mildew and can be left in the conduit for future use. 
Also known as: 783250076444, 31-0160-30

Specifications

Weight Capacity: 160 lbs
Length: 3000 ft
Weight Capacity: 160 lbs
Length: 3000 ft

Customer Reviews

No reviews for this product
(0)