SIDE PANELS 1800X400 2

Item #: 1827833

Cat #: SPM1804R5

UPC: 783510528515

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIDE PANELS 1800X400 2

Overview

SIDE PANELS 1800X400 2
Also known as: 783510528515, SPM1804R5

Specifications

Material: Steel
Width: 0.750 in
Height: 69.450 in
Depth: 14.250 in
Material: Steel
Height: 69.450 in
Width: 0.750 in
Depth: 14.250 in

Customer Reviews

No reviews for this product
(0)