Mounting profiles, CLPF, 40 x 725 x 25 mm, Zinc Plated, Mild Steel

Item #: 1827832

Cat #: CLPF800

UPC: 783510459741

Sign In or Register to view pricing and more.
Mounting profiles, CLPF, 40 x 725 x 25 mm, Zinc Plated, Mild Steel

Overview

Mounting profiles, CLPF, 40 x 725 x 25 mm, Zinc Plated, Mild Steel
The mounting profiles can be fixed in all directions, providing full flexibility for the mounting of accessories, components, and other equipment.
Also known as: 783510459741, CLPF800

Specifications

Material: Steel
Height: 1.570 in
Finish: Zinc Plated
Depth: 0.980 in
Width: 28.520 in
Material: Steel
Finish: Zinc Plated
Width: 28.520 in
Height: 1.570 in
Depth: 0.980 in

Customer Reviews

No reviews for this product
(0)