COMB ENC 1DR W MP

Item #: 1827830

Cat #: MCS18084R5

UPC: 783510494285

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COMB ENC 1DR W MP

Overview

COMB ENC 1DR W MP
Also known as: 783510494285, MCS18084R5

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 15.750 in

Customer Reviews

No reviews for this product
(0)