This product may not be available in all locations.
1
more
Disconnect Switch, 60A, 600V, 3P, Non-Fusible, NEMA 4/4X, Heavy Duty
Item #: 18278
Cat #: THN3362SS
UPC: 783164133196
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN3362S
Also known as: 783164133196, THN3362SS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Volts DC: | 250 |
Material: | Stainless Steel |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)