Industrial Panel Computer, 17" SXGA, Analog, Resistive Touch, Aluminum Bezel, Fanless

Item #: 1827792

Cat #: 6300P-170FAPSTDNA-CCAAW19NNNANN-NN1S

UPC: 194033618568

Sign In or Register to view pricing and more.
Documents & Guides
VersaView 6300P Panel PC, 17"Aluminum, Panel, Standard Single Touch (Resistive), 5:4 1280X1024, 24 VDC isolated, Fanless ,No expansion, Intel Celeron, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, No pre installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel

Overview

VersaView 6300P Panel PC, 17"Aluminum, Panel, Standard Single Touch (Resistive), 5:4 1280X1024, 24 VDC isolated, Fanless ,No expansion, Intel Celeron, 8GB RAM, Windows 10 IoT LTSC (2019), 128 GB SSD 2.5 TLC, No pre installed Rockwell Automation Software, Standard Warranty, Allen-Bradley Branded Bezel
VersaView® 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements.
Also known as: 194033618568, 6300P-170FAPSTDNA-CCAAW19NNNANN-NN1S

Specifications

Size: 17 in
Volts DC: 24
Material: Aluminum
Type: PLC, Servers/Computers
Size: 17 in
Material: Aluminum
Volts DC: 24
Type: PLC, Servers/Computers

Customer Reviews

No reviews for this product
(0)