![Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower](https://rexel-cdn.com/products/apcsmt1000image.jpg?i=B126921D-DD53-4EFF-A95A-E297B3858991&f=420)
Uninterruptible Power Supply, 700W, 1000VA, 120VAC, Tower
Item #: 182770
Cat #: SMT1000
UPC: 731304268659
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, 700W, 1000VA, 120VAC, TowerUninterruptible Power Supply, Smart, 700 Watt, 1000 VA, 120 Volt AC, Tower
Overview
Uninterruptible Power Supply, 700W, 1000VA, 120VAC, TowerUninterruptible Power Supply, Smart, 700 Watt, 1000 VA, 120 Volt AC, Tower
Also known as: 731304268659, SMT1000
Specifications
Wattage: | 700 |
Mounting: | Tower |
Volts AC: | 120 |
Volt Amps: | 1kVA |
Wattage: | 700 |
Volts AC: | 120 |
Mounting: | Tower |
Volt Amps: | 1kVA |
Customer Reviews
No reviews for this product
(0)