Atomic 20V Max 1-3/4" Compact Bandsaw (Tool Only)

Item #: 1827415

Cat #: DCS377B

UPC: 885911687164

Sign In or Register to view pricing and more.
Documents & Guides
Atomic 20V Max Brushless Cordless 1-3/4" Compact Bandsaw, 150 - 380 FPM, Includes: (1) DCS377 20V MAX* One-Handed Bandsaw, (1) 14/18 TPI Blade & (1) Blade Tracking Wrench ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Atomic 20V Max Brushless Cordless 1-3/4" Compact Bandsaw, 150 - 380 FPM, Includes: (1) DCS377 20V MAX* One-Handed Bandsaw, (1) 14/18 TPI Blade & (1) Blade Tracking Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
This Compact Bandsaw is lightweight at 6.6 lbs. with an integrated guard, making it ideal for overhead and one-handed cutting applications. The 1-3/4 in. cut capacity allows for cuts in small-sized metal diameters found on the jobsite. Adjust to the required speed for cutting through stainless-steel, strut, and all thread with the variable-speed trigger and speed dial. Hang this bandsaw in between cuts with the integrated hang hook and illuminate the cutting area with the LED. This tool is LAYNARD READY™ compatible and Tool Connect™ Chip-Ready.
Also known as: 885911687164, DCS377B

Specifications

Color: Black/Yellow
Type: Cordless
Size: 1 3/4 in
Color: Black/Yellow
Size: 1 3/4 in
Type: Cordless

Customer Reviews

No reviews for this product
(0)