Contactor Starter, NEMA, Replacement Coil, 277VAC, Size 3, 100A

Item #: 182741

Cat #: 3107440049

UPC: 785901110538

Sign In or Register to view pricing and more.
Contactor Starter, NEMA, Replacement Coil, 277 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole

Overview

Contactor Starter, NEMA, Replacement Coil, 277 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole
Also known as: 785901110538, 3107440049

Specifications

Mounting: Direct
Poles: 3, 2
Amps: 100
Volts AC: 277
Type: Contactor Starter, Replacement Coil
Size: 3
Standards: California Proposition 65
Mounting: Direct
Amps: 100
Type: Contactor Starter, Replacement Coil
Standards: California Proposition 65
Poles: 3, 2
Volts AC: 277
Size: 3

Customer Reviews

No reviews for this product
(0)