16/3 SEOOW Cord, Black, 1000'

Item #: 1827195
Cat #: 55040202
UPC: 032886038990
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 16/3 AWG, Plastic Flexible Cord, Black, 1000 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 16/3 AWG, Plastic Flexible Cord, Black, 1000 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 032886038990, 55040202

Specifications

Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 16
Jacket: TPE
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)