CONTROL POWER

Item #: 182717

Cat #: 1497B-A6-M13-0-N

UPC: 662074694839

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497B-A6-M13-0-N CONTROL POWER

Overview

AB 1497B-A6-M13-0-N CONTROL POWER
Also known as: 662074694839, 1497B-A6-M13-0-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Volts AC: 120, 240
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volts AC: 120, 240
Secondary Voltage: 24
Volt Amps: 250
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)