Cable Tie Mount, Black, PA 6.6, Rubber Adh., 1 x 1", PK100

Item #: 1827157

Cat #: SMP16A-C0

UPC: 61305677691

Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Cable Tie Mount, Black, PA 6.6, Rubber Adh., 1 x 1 Inch, PK100

Overview

StrongHold™ Cable Tie Mount, Black, PA 6.6, Rubber Adh., 1 x 1 Inch, PK100
StrongHold SMP16A-C0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .976" (25 x 25 mm), are black in color, and come in packages of 100.
Also known as: 61305677691, SMP16A-C0

Specifications

Color: Natural
Mounting: Adhesive
Color: Natural
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)