Contact Block Lamp, 12V DC, Green

Item #: 1827058
Cat #: KA2-2012
UPC: 320500240356
Sign In or Register to view pricing and more.
Documents & Guides
Green, 12V DC, LED Lamp.

Overview

Green, 12V DC, LED Lamp.
Also known as: 320500240356, KA2-2012

Specifications

Lumens: 1000
Type: Accessories, LED, Lamp
Color: Green
Volts DC Control: 12
Lumens: 1000
Color: Green
Type: Accessories, LED, Lamp
Volts DC Control: 12

Customer Reviews

No reviews for this product
(0)