LED Undercabinet Light, 2 Light, 3.8W, 120V

Item #: 18268

Cat #: UPL09-WH

UPC: 661209225047

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Light, 2 Light, 3.8W, 120V, (2) 1W LED's

Overview

LED Undercabinet Light, 2 Light, 3.8W, 120V, (2) 1W LED's
Also known as: 661209225047, UPL09-WH

Specifications

Volts AC: 120
Wattage: 3
Color: White
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 3
Light Technology: LED

Customer Reviews

No reviews for this product
(0)