ASR STANDARD LOCK DIN 3 MM

Item #: 1826782

Cat #: ALLS503N

UPC: 783510537579

Sign In or Register to view pricing and more.
Documents & Guides
ASR STANDARD LOCK DIN 3 MM

Overview

ASR STANDARD LOCK DIN 3 MM
Also known as: 783510537579, ALLS503N

Specifications

Height: 1.180 in
Width: 2.170 in
Number of Knockouts: 0
Knockouts: No
Material: Stainless Steel 316
Height: 1.180 in
Number of Knockouts: 0
Material: Stainless Steel 316
Width: 2.170 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)