This product has been discontinued.

LED High Bay, 150 Watt, 21600 Lumen, 5000K, 120-277V
Item #: 1826668
Cat #: UFOHIBA2A/150UNVD850/WH
UPC: 046135620737
Documents & Guides
ValueLED UFO High Bay, 150 Watt, 21600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62073* *Sylvania Part # 62073*
Sign In or Register to view pricing and more.
No associated products found.
Overview
ValueLED UFO High Bay, 150 Watt, 21600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Painted Finish *Sylvania Product #62073* *Sylvania Part # 62073*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135620737, UFOHIBA2A/150UNVD850/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 150 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 150 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)