Contactor, IEC, 37A, 3P, 480VAC Coil, No Auxiliary

Item #: 182658

Cat #: 100-C37B00

UPC: 662072594735

Sign In or Register to view pricing and more.
Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 37 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts
Also known as: 662072594735, 100-C37B00

Specifications

Poles: 3
Type: Contactor
Amps: 37
Volts AC Control: 480
Family / Style: 100-C
Poles: 3
Amps: 37
Family / Style: 100-C
Type: Contactor
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)